Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25MM FFC POST PLATED H 40P 4-84533-0

1.25MM FFC POST PLATED H 40P (Discontinued)

  • Mfr # 4-84533-0
  • Zoro # G101044122
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-84533-0
Zoro #
G101044122
UPC #
-
Country of Origin
China

Dimensions

Length
53.75 mm
Width
0.346 in
Height
4.8 mm
Contact Plating Thickness
0.8 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled PBT
Features
Circuit Identification Feature
Color
White
Terminal Type
Through Hole
Connector Type
Receptacle
Terminal Finish
Bright Tin Plated
Contact Finish
Bright Tin Plated
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Current Rating
1 A
Hole Center to Center
1.25 mm
Number of Contacts
40
Contact Type
Socket
Connection Material
Phosphor Bronze
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.