Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

1.25MM FFC POST PLATED V 17P

  • Mfr # 1-84534-7

  • Zoro # G901040461


product price: $0.55
/ea
Sold in multiples of 260 for $143.00

Key Features

Length
25 mm
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-84534-7
Zoro #
G901040461
UPC #
-
Country of Origin
China

Dimensions

Length
25 mm
Width
0.189 in
Height
7.8 mm
Contact Plating Thickness
0.8 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Features
Circuit Identification Feature
Material
Glass-Filled PBT
Color
White
Hole Center to Center
1.25 mm
Terminal Type
Through Hole
Contact Finish
Bright Tin Plated
Terminal Finish
Bright Tin Plated
Current Rating
1 A
Contact Type
Socket
Connection Material
Phosphor Bronze
Connector Type
Receptacle
Number of Contacts
17
Connector Terminates To
Flexible Printed Circuit; Printed Circuit Board
Number of Rows
1

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.