This item is Discontinued.

Te Connectivity 1.25MM FFC POST PLATED V 20P 2-84534-0

1.25MM FFC POST PLATED V 20P (Discontinued)

  • Mfr # 2-84534-0
  • Zoro # G301041327
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-84534-0
Zoro #
G301041327
UPC #
-
Country of Origin
China

Dimensions

Length
28.75 mm
Width
0.189 in
Height
7.8 mm
Contact Plating Thickness
0.8 µm

Details

Item
Connector
Max. Voltage
50V AC
Max. Temp.
85°C
Application
Signal
Series
FPC
Material
Glass-Filled PBT
Features
Circuit Identification Feature
Color
White
Connection Material
Phosphor Bronze
Contact Finish
Bright Tin Plated
Connector Terminates To
Flexible Printed Circuit
Number of Contacts
20
Contact Type
Socket
Current Rating
1 A
Terminal Type
Through Hole
Terminal Finish
Bright Tin Plated
Number of Rows
1
Hole Center to Center
1.25 mm
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.