This item is Discontinued.

Te Connectivity 1.25mm WTB Socket Housing 10p 1-440146-0

1.25mm WTB Socket Housing 10p (Discontinued)

  • Mfr # 1-440146-0
  • Zoro # G800955101
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-440146-0
Zoro #
G800955101
UPC #
-
Country of Origin
China

Dimensions

Width
0.156 in
Height
3.15 mm
Length
0.561 in
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Color
Natural
Application
Power, Signal
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Material
Thermoplastic
Contact Type
Socket
Max. Temp.
85°C
Current Rating
1 A
Max. Voltage
100V AC
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Hole Center to Center
1.25 mm
Connection Material
Copper Alloy
Terminal Type
Crimp
Number of Contacts
10
Connector Type
Receptacle

Description

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.