
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-440146-5
Zoro #
G500955111
UPC #
-
Country of Origin
China
Dimensions
Length
0.807 in
Height
3.15 mm
Width
0.156 in
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG
Details
Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Natural
Application
Power, Signal
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Max. Temp.
85°C
Max. Voltage
100V AC
Connection Material
Copper Alloy
Hole Center to Center
1.25 mm
Connector Terminates To
Wire & Cable
Current Rating
1 A
Terminal Type
Crimp
Number of Contacts
15
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Contact Type
Socket
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.