Zoro Homepage
This item is Discontinued.
Te Connectivity 1.25mm WTB Socket Housing 2p 440146-2

1.25mm WTB Socket Housing 2p (Discontinued)

  • Mfr # 440146-2
  • Zoro # G000957356
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440146-2
Zoro #
G000957356
UPC #
-
Country of Origin
United States

Dimensions

Length
0.165 in
Height
3.15 mm
Width
0.156 in
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Natural
Application
Power, Signal
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Flammability Rating
UL 94 V-0
Connection Material
Copper Alloy
Connector Type
Receptacle
Max. Voltage
100V AC
Connector Terminates To
Wire & Cable
Terminal Type
Crimp
Contact Type
Socket
Number of Contacts
2
Current Rating
1 A
Hole Center to Center
1.25 mm
Max. Temp.
85°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.