Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25mm WTB Socket Housing 3p 440146-3

1.25mm WTB Socket Housing 3p (Discontinued)

  • Mfr # 440146-3
  • Zoro # G200957415
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440146-3
Zoro #
G200957415
UPC #
-
Country of Origin
China

Dimensions

Length
5.5 mm
Width
0.156 in
Height
3.15 mm
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Color
Natural
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Application
Power, Signal
Terminal Type
Crimp
Max. Voltage
100V AC
Current Rating
1 A
Connector Type
Receptacle
Flammability Rating
UL 94 V-0
Hole Center to Center
1.25 mm
Max. Temp.
85°C
Contact Type
Socket
Number of Contacts
3
Connector Terminates To
Wire & Cable
Connection Material
Copper Alloy

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.