
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
440146-4
Zoro #
G100957393
UPC #
-
Country of Origin
China
Dimensions
Length
6.75 mm
Width
0.156 in
Height
3.15 mm
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG
Details
Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Power, Signal
Color
Natural
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Number of Contacts
4
Max. Voltage
100V AC
Current Rating
1 A
Connector Type
Receptacle
Connection Material
Copper Alloy
Connector Terminates To
Wire & Cable
Hole Center to Center
1.25 mm
Contact Type
Socket
Flammability Rating
UL 94 V-0
Max. Temp.
85°C
Terminal Type
Crimp
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.