Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 1.25mm WTB Socket Housing 5p 440146-5

1.25mm WTB Socket Housing 5p (Discontinued)

  • Mfr # 440146-5
  • Zoro # G400957390
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
440146-5
Zoro #
G400957390
UPC #
-
Country of Origin
China

Dimensions

Height
3.15 mm
Length
0.315 in
Width
0.156 in
Min. Single Wire Size
32 AWG
Max. Single Wire Size
28 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Color
Natural
Application
Power, Signal
Current Rating
1 A
Contact Type
Socket
Hole Center to Center
1.25 mm
Max. Temp.
85°C
Connection Material
Copper Alloy
Terminal Type
Crimp
Flammability Rating
UL 94 V-0
Number of Contacts
5
Connector Terminates To
Wire & Cable
Max. Voltage
100V AC
Connector Type
Receptacle

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.