This item is Discontinued.

Te Connectivity 1.25mm WTB Socket Housing 7p 440146-7

This item is Discontinued.

Te Connectivity

1.25mm WTB Socket Housing 7p (Discontinued)

Mfr # 440146-7
Zoro # G400957314
Country of Origin China
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
440146-7
Zoro #
G400957314
UPC #
-
Country of Origin
China

Dimensions

Width
0.156 in
Height
3.15 mm
Length
0.413 in
Max. Single Wire Size
28 AWG
Min. Single Wire Size
32 AWG

Details

Item
Connector
Number of Rows
1
Material
Thermoplastic
Application
Power, Signal
For Use With
1734260-x, 1734261-x, 1734598-x, 1734829-x
Color
Natural
Max. Voltage
100V AC
Connector Terminates To
Wire & Cable
Number of Contacts
7
Connector Type
Receptacle
Terminal Type
Crimp
Max. Temp.
85°C
Connection Material
Copper Alloy
Contact Type
Socket
Flammability Rating
UL 94 V-0
Current Rating
1 A
Hole Center to Center
1.25 mm

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.