Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12G SAS RECEPTACLE  29 POS 2170563-1

12G SAS RECEPTACLE 29 POS (Discontinued)

  • Mfr # 2170563-1
  • Zoro # G601041904
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
2170563-1
Zoro #
G601041904
UPC #
-
Country of Origin
China

Details

Max. Temp.
55°C
Application
Power, Signal
Number of Rows
1
Number of Contacts
29
Hole Center to Center
1.27 mm; 0.8 mm
Number of Ports
1
Connector Type
Receptacle
Current Rating
0.5 A; 1.5 A
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.