
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
770101-1
Zoro #
G101044634
UPC #
-
Country of Origin
United States
Dimensions
Width
18.67 mm
Height
38.86 mm
Length
24.64 mm
Details
Item
Housing
Number of Rows
4
Application
Power, Signal
For Use With
Receptacle Housing
Color
Natural
Material
Nylon
Features
Panel Mount Feature
Standards
CSA Certified; UL E28476; UL Recognized
Max. Voltage
250V AC
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Hole Center to Center
5.03 mm
Terminal Type
Crimp
Number of Contacts
12
Max. Temp.
105°C
Contact Type
Pin
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.