Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P .093 COMM P&S RECPT

  • Mfr # 770099-1

  • Zoro # G901044476


product price: $1.15
/ea
Sold in multiples of 77 for $88.55

Key Features

Number of Rows
4
Height
36.2 mm
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Length
25.4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770099-1
Zoro #
G901044476
UPC #
-
Country of Origin
United States

Dimensions

Height
36.2 mm
Length
25.4 mm
Width
16.13 mm

Details

Item
Housing
Number of Rows
4
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
For Use With
Plug Housing
Application
Power, Signal
Color
Natural
Features
Panel Mount Feature
Max. Voltage
250V AC
Terminal Type
Crimp
Flammability Rating
UL 94 V-2
Number of Contacts
12
Contact Type
Socket
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
5.03 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.