
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
1-480288-0
Zoro #
G400955365
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
2
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Features
Circuit Identification Feature; Panel Mount Feature
Application
Power, Signal
Contact Type
Pin
Terminal Type
Crimp
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Number of Contacts
12
Hole Center to Center
4.95 mm
Description
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.