
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-480278-0
Zoro #
G300955274
UPC #
-
Country of Origin
China
Details
Item
Housing
Color
Natural
For Use With
Socket (Plug) Housing
Number of Rows
3
Material
Nylon
Standards
UL E28476; CSA Certified; UL Recognized and Certified
Features
Circuit Identification Feature
Application
Power, Signal
Hole Center to Center
6.09 mm
Terminal Type
Crimp
Number of Contacts
12
Connector Terminates To
Wire & Cable
Max. Voltage
250V AC
Contact Type
Pin
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.