Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P FOB SMD W/ LATCH P&P MM VALUE LINE

  • Mfr # 8-2823056-2

  • Zoro # G601039345


product price: $1.39
/ea
Sold in multiples of 900 for $1,251.00

Key Features

Max. Voltage
100V DC
Max. Temp.
85°C
Height
0.27 in
For Use With
Printed Circuit Board
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8-2823056-2
Zoro #
G601039345
UPC #
-
Country of Origin
Germany

Dimensions

Height
0.27 in
Length
19.8 mm

Details

Item
Connector
Max. Voltage
100V DC
Max. Temp.
85°C
For Use With
Printed Circuit Board
Color
Black
Material
Polyamide
Features
With Vacuum Tape
Hole Center to Center
1.27 mm
Number of Contacts
12
Contact Finish
Tin over Nickel
Contact Type
Socket
Terminal Finish
Tin over Nickel
Connector Type
Female-on-Board
Connection Material
Copper Alloy
Current Rating
1.4 A
Terminal Type
Surface Mount
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.