Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P HV100 REC CON. TE 8.5MM TIN

  • Mfr # 1-215300-2

  • Zoro # G301040849


product price: $2.25
/ea
Sold in multiples of 2352 for $5,292.00

Key Features

Max. Temp.
125°C
Series
AMPMODU, HV-100
Height
8.5 mm
Color
Green
Material
Glass-Filled Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-215300-2
Zoro #
G301040849
UPC #
-
Country of Origin
Poland

Dimensions

Height
8.5 mm

Details

Item
PCB Mount Receptacle
Max. Temp.
125°C
Series
AMPMODU, HV-100
Color
Green
Material
Glass-Filled Polyester
For Use With
Header Assembly
Contact Type
Socket
Terminal Type
Through Hole - Solder
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin-Lead
Hole Center to Center
2.54 mm
Number of Rows
1
Number of Contacts
12
Contact Finish
Tin Plated
Current Rating
3 A
Flammability Rating
UL 94 V-0
Connection Material
Phosphor Bronze

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.