Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MICRO MNL ASSY R/A SMT LF

  • Mfr # 4-794626-2

  • Zoro # G001043737


product price: $4.15
/ea
Sold in multiples of 150 for $622.50

Key Features

Length
12 mm
Min. Single Wire Size
30 AWG
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-794626-2
Zoro #
G001043737
UPC #
-
Country of Origin
China

Dimensions

Length
12 mm
Min. Single Wire Size
30 AWG
Width
7.37 mm
Height
7.37 mm
Contact Plating Thickness
0.76 µm
Max. Insulation Dia.
1.52 mm
Max. Single Wire Size
20 AWG

Details

Item
Header
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Terminal Finish
Matte Tin Plated
Contact Finish
Gold Plated
Terminal Type
Surface Mount
Contact Type
Pin
Number of Rows
2
Current Rating
5 A
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Hole Center to Center
3 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.