
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794633-2
Zoro #
G101043941
UPC #
-
Country of Origin
China
Dimensions
Length
22 mm
Min. Single Wire Size
30 AWG
Width
9.24 mm
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
2.54 to 7.62 µm
Details
Item
Header
For Use With
Plug Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Material
High Temperature Nylon
Color
Black
Terminal Finish
Matte Tin Plated
Current Rating
5 A
Contact Finish
Tin Plated
Hole Center to Center
3 mm
Number of Contacts
12
Contact Type
Pin
Flammability Rating
UL 94 V-0
Terminal Type
Surface Mount
Connector Terminates To
Printed Circuit Board
Number of Rows
2
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.