
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-794637-2
Zoro #
G301044106
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Max. Insulation Dia.
1.52 mm
Contact Plating Thickness
0.38 µm
Details
Item
Header
For Use With
Plug Housing
Max. Voltage
250V AC/DC
Max. Temp.
105°C
Application
Power
Standards
CSA Certified; UL E28476; UL Recognized
Color
Black
Material
High Temperature Nylon
Number of Contacts
12
Connector Terminates To
Printed Circuit Board
Terminal Type
Surface Mount
Contact Finish
Gold Plated
Hole Center to Center
3 mm
Flammability Rating
UL 94 V-0
Terminal Finish
Matte Tin Plated
Number of Rows
2
Contact Type
Pin
Current Rating
5 A
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.