This item is Discontinued.

Te Connectivity 12P MINI-UMNL ASSY V0 SNNI 1-770186-0

12P MINI-UMNL ASSY V0 SNNI (Discontinued)

  • Mfr # 1-770186-0
  • Zoro # G501009127
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-770186-0
Zoro #
G501009127
UPC #
-
Country of Origin
Mexico

Dimensions

Width
0.631 in
Height
13.49 mm
Length
18.11 mm
Contact Plating Thickness
3.81 to 8.89 µm

Details

Item
Header
Color
White
Insulation Material
Nylon
Max. Voltage
600V AC/DC
Maximum Voltage
600 V AC/DC
Application
Power
Current
9.5 A
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
4.14 mm
Connection Material
Brass
Max. Temp.
105°C
Features
Shrouded
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Material
Nylon
Current Rating
9.5 A
Number of Contacts
12
Number of Rows
3
Contact Finish
Tin Plated
Contact Type
Pin; Tab
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.