
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280614-2
Zoro #
G901041918
UPC #
-
Country of Origin
Italy
Dimensions
Contact Plating Thickness
15 µin
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Color
Green
Material
Polycarbonate
Connection Material
Brass
Flammability Rating
UL 94 V-0
Number of Contacts
12
Contact Type
Pin
Hole Center to Center
3.96 mm
Connector Terminates To
Printed Circuit Board
Terminal Type
Through Hole
Contact Finish
Gold Plated
Number of Rows
1
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.