
12P MOD 1 SHROUDED HEADER ST TIN PLTD (Discontinued)
- Mfr # 280614-1
- Zoro # G201041823
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
280614-1
Zoro #
G201041823
UPC #
-
Country of Origin
Poland
Details
Item
PCB Mount Header
Max. Temp.
105°C
Standards
CSA LR7189; UL E28476
Features
Shrouded
Material
Polycarbonate
Color
Green
Number of Contacts
12
Hole Center to Center
3.96 mm
Number of Rows
1
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Connection Material
Brass
Terminal Type
Through Hole
Terminal Finish
Tin Plated
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.