Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P MODU II SHRD HDR RT ANG 0.38AU 280523-2

12P MODU II SHRD HDR RT ANG 0.38AU (Discontinued)

  • Mfr # 280523-2
  • Zoro # G900938394
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
280523-2
Zoro #
G900938394
UPC #
-
Country of Origin
Poland

Dimensions

Contact Plating Thickness
15 µin

Details

Item
PCB Mount Header
Color
Black
Standards
UL E28476; CSA LR7189
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Features
Shrouded
Max. Temp.
105°C
Material
Thermoplastic
Hole Center to Center
2.54 mm
Connection Material
Brass
Number of Contacts
12
Contact Finish
Gold Plated
Number of Rows
1
Contact Type
Pin
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0
Connector Terminates To
Printed Circuit Board

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.