Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P MODU II SHRD HDR  RT ANG  TIN 280523-1

12P MODU II SHRD HDR RT ANG TIN (Discontinued)

  • Mfr # 280523-1
  • Zoro # G800938319
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
280523-1
Zoro #
G800938319
UPC #
-
Country of Origin
Italy

Details

Item
PCB Mount Header
Color
Black
Standards
CSA LR7189; UL E28476
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Terminal Type
Through Hole
Hole Center to Center
2.54 mm
Material
Thermoplastic
Features
Shrouded
Max. Temp.
105°C
Connection Material
Phosphor Bronze
Number of Contacts
12
Contact Type
Pin
Number of Rows
1
Contact Finish
Tin Plated
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.