Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P MR HDR ASSY V0 RED 640502-4

12P MR HDR ASSY V0 RED (Discontinued)

  • Mfr # 640502-4
  • Zoro # G600940635
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
640502-4
Zoro #
G600940635
UPC #
-
Country of Origin
Mexico

Dimensions

Min. Single Wire Size
28 AWG
Width
0.62 in
Height
13.46 mm
Max. Single Wire Size
26 AWG
Length
19.94 mm
Minimum Single Wire Size
28 AWG
Maximum Single Wire Size
26 AWG

Details

Item
Header
Color
Red
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power, Signal
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
UL 94 Flammability Rating
V-0
Features
Shrouded
Material
Nylon
Terminal Type
Through Hole - Solder
Hole Center to Center
4.2 mm
Contact Type
Pin
Current Rating
9 A
Number of Contacts
12
Number of Rows
4
Connector Terminates To
Printed Circuit Board
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.