
12P MR HDR ASSY VO RED LF
Mfr # 2-640502-2
Zoro # G200938377
product price: $30.25
/eaSold in multiples of 6 for $181.50
Key Features
Type
Header
Color
Red
Min. Single Wire Size
26 AWG
Insulation Material
Nylon
Max. Voltage
250V AC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
2-640502-2
Zoro #
G200938377
UPC #
-
Country of Origin
Mexico
Dimensions
Min. Single Wire Size
26 AWG
Width
0.62 in
Height
13.46 mm
Max. Single Wire Size
18 AWG
Length
0.785 in
Max. Insulation Dia.
0.44 in
Minimum Single Wire Size
26 AWG
Maximum Single Wire Size
18 AWG
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.