Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MR II CAP HSG V0 RED

  • Mfr # 1-640512-0

  • Zoro # G200955169


product price: $3.85
/ea
Sold in multiples of 18 for $69.30

Key Features

Color
Red
Height
7.37 mm
Number of Rows
4
Width
1.005 in
Length
1.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-640512-0
Zoro #
G200955169
UPC #
-
Country of Origin
United States

Dimensions

Height
7.37 mm
Width
1.005 in
Length
1.06 in
Max. Insulation Dia.
2.92 mm

Details

Item
Housing
Color
Red
Number of Rows
4
Standards
CSA Certified; UL E28476; UL Recognized
Contact Type
Pin
Max. Temp.
105°C
Max. Voltage
250V AC
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Number of Contacts
12
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.