Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MR II PLUG HSG V0 RED

  • Mfr # 1-640522-0

  • Zoro # G300955373


product price: $35.15
/ea
Sold in multiples of 25 for $878.75

Key Features

Number of Rows
4
Standards
CSA Certified; UL E28476; UL Recognized
Color
Red
Max. Voltage
250V AC
Width
1.17 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-640522-0
Zoro #
G300955373
UPC #
-
Country of Origin
United States

Dimensions

Width
1.17 in
Height
12.95 mm
Length
21.34 mm
Max. Insulation Dia.
2.92 mm

Details

Item
Housing
Number of Rows
4
Standards
CSA Certified; UL E28476; UL Recognized
Color
Red
Max. Voltage
250V AC
Number of Contacts
12
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0
Contact Type
Socket
Hole Center to Center
4.19 mm
Max. Temp.
105°C

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.