Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MTA100 CONN ASSY GRN 15AU

  • Mfr # 1-641193-2

  • Zoro # G100928584


product price: $4.55
/ea
Sold in multiples of 20 for $91.00

Key Features

Insulation Color
Green
Max. Voltage
250V AC
Features
Strain Relief
Wire Range
0.08 to 0.09 mm²
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-641193-2
Zoro #
G100928584
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1 in

Details

Item
Connector
Insulation Color
Green
Max. Voltage
250V AC
Features
Strain Relief
Wire Range
0.08 to 0.09 mm²
Max. Temp.
221 Degrees F
Terminal Type
Closed End Receptacle
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Wire Type
Stranded, Discrete Wire
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Application
Signal, Wire and Cable
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.