Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643813-2

  • Zoro # G800928310


product price: $0.93
/ea
Sold in multiples of 250 for $232.50

Key Features

Insulation Color
Red
Wire Range
22 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
4-643813-2
Zoro #
G800928310
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33.02 mm

Details

Item
Connector
Insulation Color
Red
Wire Range
22 AWG
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Features
Strain Relief
Terminal Type
Closed End Receptacle
Wire Type
Stranded, Discrete Wire
Application
Signal, Wire and Cable, Power
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.06 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.