Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MTA100 CONN ASSY POL RIB

  • Mfr # 4-643815-2

  • Zoro # G300928308


product price: $0.90
/ea
Sold in multiples of 5000 for $4,500.00

Key Features

Insulation Color
Blue
Terminal Type
Closed End Receptacle
Overall Length
33.02 mm
Standards
UL, CSA Listed
Wire Range
26 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-643815-2
Zoro #
G300928308
UPC #
-
Country of Origin
China

Dimensions

Overall Length
33.02 mm

Details

Item
Connector
Insulation Color
Blue
Terminal Type
Closed End Receptacle
Standards
UL, CSA Listed
Wire Range
26 AWG
Wire Type
Stranded, Discrete Wire
Connection Material
Copper Alloy
Features
Strain Relief
Connection Type
Locking Lance, Socket, Insulation Displacement Crimp (IDC)
Max. Voltage
250V AC
Max. Temp.
221 Degrees F
Application
Signal, Wire and Cable, Power
Terminal Orientation
90 °
Contact Plating Material
Nickel
Insulation Dia
0.06 in
Mounting Type
Cable Mount

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.