
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4-647002-2
Zoro #
G600928213
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1.4 in
Details
Item
Connector
Insulation Color
Blue
Max. Voltage
250V AC
Connection Material
Copper Alloy
Features
Strain Relief
Wire Type
Stranded, Discrete Wire
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Terminal Type
Closed End Plug
Wire Range
0.12 to 0.15 mm²
Max. Temp.
221 Degrees F
Standards
UL, CSA Listed
Application
Signal, Wire and Cable, Power
Insulation Dia
0.06 in
Mounting Type
Cable Mount
Terminal Orientation
90 °
Contact Plating Material
Nickel
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.