Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P MTA156 CONN ASSY 18AWG ORA

  • Mfr # 4-640599-2

  • Zoro # G700928625


product price: $1.15
/ea
Sold in multiples of 73 for $83.95

Key Features

Insulation Color
Orange
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-640599-2
Zoro #
G700928625
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.872 in

Details

Item
Connector Assembly
Insulation Color
Orange
Standards
UL, CSA Listed
Connection Material
Copper Alloy
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Max. Voltage
600V AC
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Max. Temp.
221 Degrees F
Wire Range
18 AWG
Features
Strain Relief
Application
Power, Printed Circuit Board, Wire and Cable
Mounting Type
Cable Mount
Contact Plating Material
Nickel
Terminal Orientation
90 °
Insulation Dia
0.095 in

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.