Zoro Homepage
This item is Discontinued.
Te Connectivity 12P MTA156 CONN ASSY 18AWG ORA 4-644460-2

12P MTA156 CONN ASSY 18AWG ORA (Discontinued)

  • Mfr # 4-644460-2
  • Zoro # G700928861
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4-644460-2
Zoro #
G700928861
UPC #
-
Country of Origin
China

Dimensions

Overall Length
1.872 in

Details

Item
Connector Assembly
Insulation Color
Orange
Max. Temp.
221 Degrees F
Features
Strain Relief
Wire Range
18 AWG
Wire Type
Stranded, Discrete Wire
Terminal Type
Socket
Connection Material
Copper Alloy
Max. Voltage
600V AC
Standards
UL, CSA Listed
Connection Type
Locking Lance, Insulation Displacement Crimp (IDC)
Application
Power and Signal, Printed Circuit Board, Wire and Cable
Contact Plating Material
Nickel
Mounting Type
Cable Mount
Insulation Dia
0.095 in
Terminal Orientation
90 °

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.