Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P PM PLUG VAL-U-LOK V2

  • Mfr # 1-794953-2

  • Zoro # G200955428


product price: $0.33
/ea
Sold in multiples of 265 for $87.45

Key Features

Number of Rows
2
For Use With
Printed Circuit Board
Application
Power, Signal
Color
Natural
Width
0.94 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794953-2
Zoro #
G200955428
UPC #
-
Country of Origin
China

Dimensions

Width
0.94 in
Height
9.6 mm
Length
26.4 mm
Max. Insulation Dia.
0.122 in

Details

Item
Housing
Number of Rows
2
For Use With
Printed Circuit Board
Application
Power, Signal
Color
Natural
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Features
Circuit Identification Feature
Terminal Type
Crimp
Number of Contacts
12
Hole Center to Center
4.2 mm
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Contact Type
Pin
Flammability Rating
UL 94 V-2
Max. Voltage
600V AC
Max. Temp.
105°C

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.