Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P RCPT VAL-U-LOK V2 1-794954-2

12P RCPT VAL-U-LOK V2 (Discontinued)

  • Mfr # 1-794954-2
  • Zoro # G200955558
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794954-2
Zoro #
G200955558
UPC #
-
Country of Origin
China

Dimensions

Length
26.4 mm
Height
11.8 mm
Width
0.787 in
Max. Insulation Dia.
3.1 mm

Details

Item
Housing
Number of Rows
2
Features
Circuit Identification Feature
For Use With
Printed Circuit Board
Color
Natural
Standards
CSA Certified; UL E28476; UL Recognized
Material
Nylon
Application
Power, Signal
Flammability Rating
UL 94 V-2
Max. Temp.
105°C
Contact Type
Socket
Connector Terminates To
Wire & Cable
Wire Type
Discrete
Number of Contacts
12
Hole Center to Center
4.2 mm
Max. Voltage
600V AC
Terminal Type
Crimp

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.