
12P SL156 HSG W/LCK RMP TABS & RTNR (Discontinued)
- Mfr # 1-2132189-2
- Zoro # G700955300
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-2132189-2
Zoro #
G700955300
UPC #
-
Country of Origin
China
Dimensions
Min. Single Wire Size
24 AWG
Max. Single Wire Size
18 AWG
Length
1.871 in
Details
Color
Natural
Item
Connector
Number of Rows
1
Max. Voltage
250V AC
Application
Power, Signal
Terminal Type
Crimp
Hole Center to Center
3.96 mm
Material
Nylon
Connection Material
Phosphor Bronze
For Use With
SL .156 Contacts
Max. Temp.
105°C
Connector Type
Receptacle
Standards
CSA Certified; UL E28476; UL Listed
Number of Contacts
12
Connector Terminates To
Wire & Cable
Contact Type
Socket
Current Rating
6.5 A
Flammability Rating
UL 94 V-0
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.