12P SL156 HSG W/RAMP LRG OPEN

  • Mfr # 1-647401-2

  • Zoro # G700957014


product price:  $1.69
/ea
Sold in multiples of 47 for $79.43

Key Features

Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Listed
Height
6.35 mm
Length
1.906 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-647401-2
Zoro #
G700957014
UPC #
-
Country of Origin
China

Dimensions

Height
6.35 mm
Length
1.906 in
Min. Single Wire Size
30 AWG
Max. Single Wire Size
18 AWG

Details

Item
Connector
Number of Rows
1
Material
Nylon
Standards
CSA Certified; UL E28476; UL Listed
Color
Natural
Application
Power, Signal
For Use With
SL .156 Contacts
Max. Voltage
250V AC
Connector Type
Receptacle
Terminal Type
Crimp
Contact Type
Socket
Max. Temp.
105°C
Connector Terminates To
Wire & Cable
Hole Center to Center
3.96 mm
Number of Contacts
12
Current Rating
6.5 A
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.