12P. TERMI-BLOK PCB MOUNT 90

  • Mfr # 1-282858-2

  • Zoro # G100929932


product price:  $8.75
/ea
Sold in multiples of 300 for $2,625.00

Key Features

Voltage
600 VAC
Screw Material
Brass
Housing Material
PA 66
Operating Temperature Range
-40 to 110°C
Screw Size
M3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1-282858-2
Zoro #
G100929932
UPC #
-
Country of Origin
United States

Dimensions

Screw Size
M3
PCB Tail Length
.138 in

Details

Voltage
600 VAC
Screw Material
Brass
Housing Material
PA 66
Operating Temperature Range
-40 to 110°C
Connector Mounting Type
Board Mount
Screw Flange
Without
Contact Mating Area Plating Material
Tin
Interlock
With
Contact Current Rating (Max)
24 A
Stacked Levels
Without
Screwless Terminal Block
No
Wire Entry Angle
Side
Screw Plating Material
Nickel
Threaded Flange
Without
Closed End
Without
Contact Mount
Through Hole
Current Rating (Max)
24 A
Number of Positions
12
Wire Protection
With
Circuit Application
Power & Signal
Centerline (Pitch)
.394 in
Side Stackable
Yes
Mounting Angle
Straight
Wire Range
30 to 12 AWG
Housing Color
Green
Connector System
Wire-to-Board
Connector & Contact Terminates To
Printed Circuit Board
Block Type
Stacking w/interlock
Connector Style
Header
Number of Rows
1
Contact Base Material
Brass

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.