Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P UMNL HDR ASSY POL 94VO 643428-3

12P UMNL HDR ASSY POL 94VO (Discontinued)

  • Mfr # 643428-3
  • Zoro # G300940799
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
643428-3
Zoro #
G300940799
UPC #
-
Country of Origin
China

Dimensions

Width
0.799 in
Height
13.97 mm
Length
26.67 mm
Contact Plating Thickness
30 µm

Details

Item
Header
Color
Black
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Max. Temp.
105°C
Material
Nylon
Features
Shrouded
For Use With
Plug Housing
Connection Material
Phosphor Bronze
Terminal Type
Through Hole - Solder
Hole Center to Center
6.35 mm
Number of Rows
3
Contact Finish
Gold Plated
Number of Contacts
12
Contact Type
Socket
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.