Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P UMNL II PLUG-FRONT 94VO

  • Mfr # 770041-1

  • Zoro # G801010182


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
770041-1
Zoro #
G801010182
UPC #
-
Country of Origin
United States

Dimensions

Length
1.05 in
Width
0.8 in
Height
0.905 in

Details

Item
Housing
Color
Natural
Number of Rows
3
Insulation Material
Nylon
Maximum Voltage
600 V AC
Maximum Operating Temperature
120 Degrees C
UL 94 Flammability Rating
V-0
Application
Power, Signal
Material
Nylon
Standards
CSA Certified; UL E28476; UL Recognized
Terminal Type
Crimp
Hole Center to Center
6.35 mm
For Use With
Standard Universal MATE-N-LOK Connectors
Max. Voltage
600V AC
Max. Temp.
120°C
Number of Contacts
12
Connector Terminates To
Wire & Cable
Flammability Rating
UL 94 V-0

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.