Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12P UMNL PIN HDR ASSY 94VO LF 350713-4

12P UMNL PIN HDR ASSY 94VO LF (Discontinued)

  • Mfr # 350713-4
  • Zoro # G800939446
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
350713-4
Zoro #
G800939446
UPC #
-
Country of Origin
China

Dimensions

Width
0.8 in
Length
26.67 mm
Contact Plating Thickness
0.76 to 0.91 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
250V AC
Maximum Voltage
250 V AC
Application
Power
Current
10 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Material
Nylon
Hole Center to Center
6.35 mm
Terminal Type
Through Hole - Solder
For Use With
Plug Housing
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Pin
Contact Finish
Gold Plated
Number of Rows
3
Current Rating
10 A
Flammability Rating
UL 94 V-0
Terminal Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Termination Style
Through Hole - Solder

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.