12P UMNL PLUG HSG

  • Mfr # 1863005-1

  • Zoro # G900956602


product price:  $0.92
/ea
Sold in multiples of 4000 for $3,680.00

Key Features

Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Material
Polyamide
Standards
CSA Certified; UL E28476; UL Recognized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1863005-1
Zoro #
G900956602
UPC #
-
Country of Origin
China

Details

Item
Housing
Color
Natural
For Use With
Universal MATE-N-LOK Cap or Header
Number of Rows
3
Material
Polyamide
Standards
CSA Certified; UL E28476; UL Recognized
Application
Power, Signal
Features
Circuit Identification Feature
Max. Temp.
105°C
Number of Contacts
12
Contact Type
Pin
Terminal Type
Crimp
Max. Voltage
600V AC
Flammability Rating
UL 94 V-2
Connector Terminates To
Wire & Cable
Hole Center to Center
6.35 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.