Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

12P VAL-U-LOK BMI VRT HDR V2

  • Mfr # 1-1586585-2

  • Zoro # G400939006


product price: $0.71
/ea
Sold in multiples of 220 for $156.20

Key Features

Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-1586585-2
Zoro #
G400939006
UPC #
-
Country of Origin
China

Dimensions

Width
0.59 in
Height
14.1 mm
Length
31.8 mm
Max. Insulation Dia.
3.1 mm
Contact Plating Thickness
0.1 µm

Details

Item
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
Application
Power
Current
9 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-2
Features
Circuit Identification Feature; Shrouded
Hole Center to Center
4.2 mm
Terminal Type
Through Hole - Solder
Max. Temp.
105°C
Material
Nylon
Number of Contacts
12
Current Rating
9 A
Number of Rows
2
Contact Type
Pin
Contact Finish
Tin Plated
Connector Terminates To
Printed Circuit Board
Terminal Finish
Tin Plated
Flammability Rating
UL 94 V-2

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.