Zoro Homepage

12P VRT HDR VAL-U-LOK V2 W/ODH

  • Mfr # 1-2029172-2

  • Zoro # G300937294


product price: $0.73
/ea
Sold in multiples of 60 for $43.80

Key Features

Type
Header
Color
Natural
Insulation Material
Nylon
Max. Voltage
600V AC
Maximum Voltage
600 V AC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-2029172-2
Zoro #
G300937294
UPC #
-
Country of Origin
United States

Dimensions

Width
0.383 in
Height
12.8 mm
Length
26.4 mm

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.