
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-5161390-2
Zoro #
G500946188
UPC #
-
Country of Origin
China
Dimensions
Height
.334 in
Length
1.299 in
Contact Mating Area Plating Thickness
98.42µin
Termination Post Length
.1259 in
Details
Housing Material
Nylon - GF
Actuator Style
Slide
Actuator Color
Red
Centerline
.1 in
Mounting Type
Through Hole
Operating Temperature Range
-25 to 70°C
Number of Positions
12
Sealed
No
Configuration (Pole-Throw)
Single Pole - Single Throw
Housing Color
Natural
Contact Mating Area Plating Material
Tin
Contact Base Material
Phosphor Bronze
Auto-Insertable
No
Number of Switches
12
Product Type
Switch
UL Flammability Rating
UL 94V-0
Mounting Angle
Vertical
Solder Tail Contact Plating
Tin
Switch Type
DIP
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.