Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12POS MICRO MNL ASSY.VRT.HDR 1-794632-2

12POS MICRO MNL ASSY.VRT.HDR (Discontinued)

  • Mfr # 1-794632-2
  • Zoro # G500938398
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
1-794632-2
Zoro #
G500938398
UPC #
-
Country of Origin
United States

Dimensions

Min. Single Wire Size
30 AWG
Max. Single Wire Size
20 AWG
Minimum Single Wire Size
30 AWG
Maximum Single Wire Size
20 AWG
For Minimum Wire Size - Solid
30 AWG

Details

Item
Connector
Type
Pin
Color
Black
Insulation Material
Nylon
Max. Voltage
250V AC/DC
Maximum Voltage
250 V AC/DC
Current
5 A
Standards
CSA Certified; UL E28476; UL Recognized
Maximum Operating Temperature
105 Degrees C
UL 94 Flammability Rating
V-0
Hole Center to Center
3 mm
For Use With
Printed Circuit Board
Max. Temp.
105°C
Terminal Type
Through Hole - Solder
Material
Nylon
Connector Type
Header
Number of Contacts
12
Number of Rows
2
Current Rating
5 A
Contact Type
Pin
Terminal Finish
Tin-Lead
Flammability Rating
UL 94 V-0
Termination Style
Through Hole - Solder

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.