Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Te Connectivity 12POS TAB 1.6X0.6 TAB HSG ASSY 2-1564520-1

12POS TAB 1.6X0.6 TAB HSG ASSY (Discontinued)

  • Mfr # 2-1564520-1
  • Zoro # G000956854
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
2-1564520-1
Zoro #
G000956854
UPC #
-
Country of Origin
Germany

Dimensions

Length
50.5 mm
Width
1.567 in

Details

Color
Gray
Number of Rows
2
Material
Glass-Filled PBT
Features
Terminal Position Assurance
Number of Contacts
12
Max. Voltage
42V DC
Max. Temp.
140°C
Flammability Rating
UL 94 V-0
IP Rating
IP67

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.