
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1-796867-2
Zoro #
G700929899
UPC #
-
Country of Origin
Italy
Dimensions
PCB Tail Length
3.5 mm [ .138 in ]
Details
Contact Mount
Through Hole
Connector Style
Header
Shrouded
Yes
Interlock
With
Contact Mating Area Plating Material
Tin
Current Rating (Max) (A)
15
Screwless Terminal Block
No
Block Type
None
Number of Positions
12
Voltage (VAC)
300
Housing Material
Polyamide 6.6 GF
Contact Base Material
Copper Alloy
Applies To
Printed Circuit Board
Screw Flange
Without
Number of Rows
1
Mounting Angle
Vertical
Side Stackable
No
Closed End
Without
Threaded Flange
With
Centerline
5.08 mm [ .2 in ]
Housing Color
Green
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.